Magnetic stirrer, maxMIX
maxMIX, EU-plug
Katalog # 442-0809
Leverantör: 2MAG
Gå till:
Product Details & Documents
Robust magnetic stirrer with hermetically sealed stainless steel housing, suitable for highly viscous media. Operating temperatures up to 50 °C.
- Very strong magnetic coupling by SmCo magnets, for magnetic power transmission over wide distances, for thick vessel bottoms or for double-coated vessels
- SoftStart for reliable and safe acceleration of the stirring bar
- QuickSet for setting of start and maximum speed
- QuickStop function against after-run and glass breakage
- Storage of last working status when turning off
- Digital display for speed and SoftStart settings (variable 20 to 99 s)
IP protection class: IP 65
Certifications: IP protection class: IP 65
Specifikationer
- Description:maxMIX, EU-plug
- Plate material:Stainless steel
- Cat. No.:442-0809
- Model:maxMIX
- Speed range:100 - 1200 min⁻¹
- W×D×H:265×320×68 mm
- Plate dimensions:265×265 mm
- Max. stirring capacity H₂O:150 L
- Power input:40 W
- Weight:10,0 kg
Accessories
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- TMAG44070Asteroid 70 magnetic stirring bar, triangular, convex, PTFE, Ø 45 mm, H×L: 39×70 mmLog in för att kolla tillgänglighet och ert pris1 * 1 Items - 3 075,00 kr
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- TMAG44900Satellite 140 magnetic stirring bar, round, tripod, ZEDEX, Ø 32 × 140 mmLog in för att kolla tillgänglighet och ert pris1 * 1 Items - 7 200,00 kr
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- TMAG100585Power supply unitLog in för att kolla tillgänglighet och ert pris1 * 1 Items - 3 100,00 kr
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- TMAG48500Stainless steel frame for quick and easy enlargement of surface area and loading capacity of maxMIX and MAXdrive magnetic stirrers, load up to 1000 kgLog in för att kolla tillgänglighet och ert pris1 * 1 Items - 14 225,00 kr



