Beakers, low form, LDPE
1000 ml, 132 mm, 90 mm
Catalog # DELT242811
Supplier: DELTALAB
Jump to:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Good temperature resistance
- 1000 ml beaker comes with lid in one bag
For use with liquid and solid samples.
Specifications
- Ext.Ø:90 mm
- Capacity:1000 ml
- Height:132 mm
- Seq:05



