Bottles, wide neck, HDPE, rectangular, with thread
500 ml, Bottle without lid, 50 mm, 84×56×159 mm
Catalog # 215-2349
Supplier: MELLERUD PLAST EMBALLATOR
Bottles, wide neck, HDPE, rectangular, with thread
Catalog # 215-2349
Supplier: MELLERUD PLAST EMBALLATOR
Jump to:
Product Details & Documents
HDPE, natural, without screw cap.
- Good chemical resistance
- with screw caps (1000 ml model without screw cap)
Ideal for sample collection and storage of liquids and dry substances.
Specifications
- Thread:50 mm
- Capacity:500 ml
- Description:Bottle without lid
- Seq:06
- W×D×H:84×56×159 mm



