Order Entry
Sweden
Orders LinkContactUsLinkComponent
Elephant mat, zigzag stitched PIG®

Elephant mat, zigzag stitched PIG®

Medium weight, Poly-back prevents liquid reaching floor, 56,7 l/bag, 1 roll/bag, 30,5 m × 787 mm
Catalog # NEWPMAT270
Supplier:   NEW PIG
Elephant mat, zigzag stitched PIG®
Catalog # NEWPMAT270
Supplier:  NEW PIG
Elephant mat, zigzag stitched PIG®
Elephant mat, zigzag stitched PIG®

Medium weight, Poly-back prevents liquid reaching floor, 56,7 l/bag, 1 roll/bag, 30,5 m × 787 mm

Price
3 675,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The zigzag stitched PIG® mat is made from eight-layered, highly absorbent, fine-fibre 100% PP construction. The zigzag stitch offers excellent walk-on durability. It absorbs most common industrial liquids like oils, water, solvents, coolants.

  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Flame-resistant - material melts when exposed to high heat
  • Can be incinerated after use

The mat is designed specifically for heavy foot traffic or moderate to light wheeled traffic. Rolls are ideal for walkways and large areas to soak up leaks and overspray.

Specifications
  • Description:
    Medium weight, Poly-back prevents liquid reaching floor
  • L×W:
    30,5 m × 787 mm
  • Seq:
    03
  • Absorbency:
    56,7 l/bag
  • Packed:
    1 roll/bag