Tissue grinders, DUALL®, KIMBLE®
1 ml, 80×13 mm, 155 mm
Catalog # SCERSP885480-0020
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These tissue grinders (borosilicate glass, PTFE pestle with glass tube) combine both conical and cylindrical surfaces to reduce tissue and also produces a uniform homogenate. Construction is strong enough to allow the pestle to be motor driven and also the grinding efficiency is greatly improved while using this tube.
- Replacement components are available and completely interchangeable
- Used for soft tissue such as brain and liver
Clearance between pestles and tubes is 0,004 to 0,006"
Specifications
- Capacity:1 ml
- Seq:01
- Total length:155 mm
- Ø ext.×length:80×13 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



