Quartz microfibre filters
T 293, 110 mm
Catalog # SARTFT-3-1109-110
Supplier: Sartorius
Jump to:
Product Details & Documents
Quartz microfiber filters are free of glass fibers and binding agents.
- Grade T 293, quartz microfiber filters unconditioned
- Grade MK 360, quartz microfiber filters conditioned (heat pre-treated)
They are especially suited for emission monitoring at temperature of up to 900 °C and wherever filters of the highest purity are needed (such as for air monitoring according to US EPA PM 10 or trace element analyses).
: Tested and classified according to the standards EN 1822-1:2009
Specifications
- Grade:T 293
- Seq:07
- Size:110 mm
- Thickness:0,43 mm
- Cat. No.:SARTFT-3-1109-110
- Environmental certification:Renewable Energy Certificate
- Particle retention:99,998%
- Max. temperature:900 °C
- Environmentally Preferable:Low Manufacturing Impact
- Weight:85 g/m²



