Mikrofiltrertrattar
10 mm, 2, 2 ml, 6 mm
Catalog # LENZ07190210
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
Filter funnels, made of borosilicate glass 3,3, with integrated sintered glass filter plate.
- For filtration of very small volumes
- Highly resistant to most chemicals such as solvents, acids and alkalis
- Very good temperature resistance
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Platt Ø:10 mm
- Porositet:2
- Kapacitet:2 ml
- Rör, y.d.:6 mm



