Dissolved oxygen probes, Orion™
Product Details & Documents
These standard DO probes can be used in the lab or in the field.
- Durable and accurate
- Sensor types: Dual thermally separated
- Automatic temperature compensation
- Convenient screw-on membrane caps
- Response time: 90% of final value in 10 sec.
DO probe Orion 083005A is for use with Orion 830A, 835A meters. Cable length: 1,5 m, 8-pin waterproof DIN connection.
DO Probe Orion 083010A is for use with Orion 862A meter. Cable length: 3 m, 8-pin waterproof DIN connection.
DO Probe Orion 083005D is for use with Orion 810Aplus, 850Aplus meters. Cable length: 1,5 m, 8-pin DIN connection.
DO Probe Orion 083005MD is for use with Orion Star™ Series meters. Cable length: 1,5 m, 9-pin MiniDIN connector.
Accessories information: These BOD adapters for polarographic dissolved oxygen probes help ensure proper and optimal probe performance. Adapters include stir funnel and electrode adapter sleeve for BOD bottle.
Specifikationer
- Connection:9 pin Mini DIN, 1,5 m cable
- For:Orion Star™ Series meters
- Type:083005MD, polarographic
- Description:DO probe, 083005MD, polarographic
- Material:Epoxy
- Temp.:0...+50 °C
Accessories
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- 662-0693BOD adapter for DO probes, incl. stir funnel and electrode adaptor sleeveLog in för att kolla tillgänglighet och ert pris1 * 1 Items - 2 925,00 kr
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- ORIO080360BOD adapter for DO probes, incl. stir funnel and electrode adaptor sleeve, for use with DO probes 083005MD, 083010MD, 083025MD, 083060MD, 083005A, 083010A, 083005Log in för att kolla tillgänglighet och ert pris1 * 1 Items - 2 700,00 kr
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- 664-0499Maintenance kit for DO probe 083010FLog in för att kolla tillgänglighet och ert pris1 * 1 Items - 3 825,00 kr
Produktinformation
- Katalog #DescriptionTillgänglighetPrice
- 664-0495Membrane cap, screw on membrane, for Orion DO probes 083005MD, 083010MD, 083025MD, 083060MD, 086030MD, 083005A, 083010A, 083005D, 086020A, 081010FLog in för att kolla tillgänglighet och ert pris1 * 1 Items - 995,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



