Order Entry
Sweden
Orders LinkContactUsLinkComponent
Scoops

Scoops

15 ml, 115 mm
Catalog # 231-0750
Supplier:   VITLAB
Scoops
Catalog # 231-0750
Supplier:  VITLAB
Scoops
Scoops

15 ml, 115 mm

Price
200,00 kr
Log in for availability
1 * 12 Items
Product Details & Documents

HDPE, translucent. With flat ends and reinforced handle.

  • Good chemical resistance
  • Heat resistant up to +105 °C
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Kapacitet:
    15 ml
  • Längd:
    115 mm