Order Entry
Sweden
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

250 ml, 260 mm
Catalog # 231-2004
Supplier:   VITLAB
Measuring scoops
Catalog # 231-2004
Supplier:  VITLAB
Measuring scoops
Measuring scoops

250 ml, 260 mm

Price
585,00 kr
Log in for availability
1 * 6 Items
Product Details & Documents

PP, white. With flat, chamfered ends and reinforced handle.

  • Excellent chemical resistance, robust
  • Heat resistant up to +130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    250 ml
  • Length:
    260 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.