Accurate probes
Robust NTC probe, cable length 1,1 m, probe shaft tip Ø×L: 4×50 mm, −50...+125 °C, ±0,2 °C (‒25...+80 °C)
±0,4 °C (Remaining range), 5×115 mm
±0,4 °C (Remaining range), 5×115 mm
620-1229
: TESTO
- Range:−50...+125 °C
- Description:Robust NTC probe, cable length 1,1 m, probe shaft tip Ø×L: 4×50 mm
- Seq:03
- Accuracy:±0,2 °C (‒25...+80 °C)
±0,4 °C (Remaining range) - Application:Air
- Ø×L:5×115 mm



