Base materials
Yeast extract, 25 kg
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
YEAST EXTRACT GRANULATED FOR MICROBIOLOGY 1 * 5 kg Catalog #1.03753.5000
Product 1.03753.5000 is a replacement for MERC1.03753.9025FI but varies by Brand, Packaging or Quantity.
Product Details & Documents
Merck products offer high quality for applications in the microbiology field.
- All products from one manufacturer
- Constant quality and low costs as a result of bulk buying
- Custom manufacture following customer developed protocols with excellent quality control
According DIN ISO 9001-2000 and ISO 11133.
Certifications: According DIN ISO 9001-2000 and ISO 11133.
Specifications
Specifications
- Pk:25 kg
- Description:Yeast extract
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



