Inlet liners
Splitless, for trace samples <2 µl, 6,5 mm, 2,0 mm, 78,5 mm
Catalog # 568-2315
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Agilent Inlet Liners Quartz 2mm ID Straight, Length 78.5mm PK5 1 * 5 items Catalog #558-0289
Product 558-0289 is similar to 568-2315 but manufacturer and specifications may vary.
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,5 mm
- Ø int.:2,0 mm
- Description:Splitless, for trace samples <2 µl
- Length:78,5 mm
- Seq:010
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



