Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Dynamometers, compression and tension

Dynamometer 2.5 N, 0 - 2,5 N, 0,025
  765-1175
Marketsource
 :   PHYWE
Dynamometers, compression and tension
  765-1175
 :  PHYWE
Marketsource
Dynamometers, compression and tension
Dynamometers, compression and tension

Dynamometer 2.5 N, 0 - 2,5 N, 0,025

 
 
   
1 * 1 Items
 

Precision Dynamometers with fine tuning for both tensile and compressive forces.

The dynamometers are fitted with a double scale in N, easily removable compression rod with disc and overload protection. Zero adjustment up to 19 mm with adjusting screw for compensation of different loads eg. when tilted depending on the test setup. Measuring accuracy ±0,5% of the measured value.

Dimensions

The length of the scale: 12 cm
Length of the dynamometer without hook: 22 cm
Compression rod length: 34 cm
Scale extent outside nominal range +20%

 
  • Range:
    0 - 2,5 N
  • Description:
    Dynamometer 2.5 N
  • Readability:
    0,025