Order Entry
Sweden
Orders LinkContactUsLinkComponent
Dynamometers, compression and tension

Dynamometers, compression and tension

Dynamometer 1,0 N, 0 - 1,0 N, 0,01
Catalog # 765-1174
Marketsource
Supplier:   PHYWE
Dynamometers, compression and tension
Catalog # 765-1174
Supplier:  PHYWE
Marketsource
Dynamometers, compression and tension
Dynamometers, compression and tension

Dynamometer 1,0 N, 0 - 1,0 N, 0,01

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

Precision Dynamometers with fine tuning for both tensile and compressive forces.

The dynamometers are fitted with a double scale in N, easily removable compression rod with disc and overload protection. Zero adjustment up to 19 mm with adjusting screw for compensation of different loads eg. when tilted depending on the test setup. Measuring accuracy ±0,5% of the measured value.

Dimensions

The length of the scale: 12 cm
Length of the dynamometer without hook: 22 cm
Compression rod length: 34 cm
Scale extent outside nominal range +20%

Specifications
  • Range:
    0 - 1,0 N
  • Description:
    Dynamometer 1,0 N
  • Readability:
    0,01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.