Bottles, wide neck, HDPE, rectangular, with thread
500 ml, Bottle with cover, 40 mm, 84×56×155 mm
Catalog # 215-1855
Supplier: MELLERUD PLAST EMBALLATOR
Bottles, wide neck, HDPE, rectangular, with thread
Catalog # 215-1855
Supplier: MELLERUD PLAST EMBALLATOR
Jump to:
Product Details & Documents
HDPE, natural, without screw cap.
- Good chemical resistance
- with screw caps (1000 ml model without screw cap)
Ideal for sample collection and storage of liquids and dry substances.
Specifications
- Thread:40 mm
- Capacity:500 ml
- Description:Bottle with cover
- Seq:03
- W×D×H:84×56×155 mm



