Bottles, wide neck, HDPE, rectangular, with thread
250 ml, Bottle with lid, 40 mm, 64×50×120 mm
Catalog # 215-1839
Supplier: MELLERUD PLAST EMBALLATOR
Bottles, wide neck, HDPE, rectangular, with thread
Catalog # 215-1839
Supplier: MELLERUD PLAST EMBALLATOR
Jump to:
Product Details & Documents
HDPE, natural, without screw cap.
- Good chemical resistance
- with screw caps (1000 ml model without screw cap)
Ideal for sample collection and storage of liquids and dry substances.
Specifications
- Thread:40 mm
- Capacity:250 ml
- Description:Bottle with lid
- Seq:01
- W×D×H:64×50×120 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



