Frits, titanium, Unidense type
Frit, Unidense type, 2,0 µm, Titanium, 2,83 µl, 3,18 mm, 0,76 mm
Catalog # JOURJR-2FR2TI-5
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
Titanium frits are preferred over stainless steel frits for the application related to the analysis of sensitive substances such as biomolecules.
- Biocompatible
- Recommended for protein analysis
- Higher corrosion resistance
- Suitable for the solvents containing halides
Specifications
- Frit Ø ext.:3,18 mm
- Frit material:Titanium
- Porosity:2,0 µm
- Description:Frit, Unidense type
- Seq:03
- Thickness:0,76 mm
- Frit volume:2,83 µl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



