Frits, titanium, Unidense type
Frit, Unidense type, 2,0 µm, Titanium, 180,80 µl, 25,40 mm, 1,52 mm
Katalog # JOURJR-2FR1KTI-5
Leverantör: VICI JOUR RESEARCH
Gå till:
Product Details & Documents
Titanium frits are preferred over stainless steel frits for the application related to the analysis of sensitive substances such as biomolecules.
- Biocompatible
- Recommended for protein analysis
- Higher corrosion resistance
- Suitable for the solvents containing halides
Specifikationer
- Frit Ø ext.:25,40 mm
- Frit material:Titanium
- Porosity:2,0 µm
- Description:Frit, Unidense type
- Seq:08
- Thickness:1,52 mm
- Frit volume:180,80 µl



