Frits, titanium, Unidense type
Frit, Unidense type, 10,0 µm, Titanium, 51,66 µl, 12,70 mm, 1,02 mm
Catalog # JOURJR-10FR8TI-5
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
Titanium frits are preferred over stainless steel frits for the application related to the analysis of sensitive substances such as biomolecules.
- Biocompatible
- Recommended for protein analysis
- Higher corrosion resistance
- Suitable for the solvents containing halides
Specifications
- Frit Ø ext.:12,70 mm
- Frit material:Titanium
- Porosity:10,0 µm
- Description:Frit, Unidense type
- Seq:07
- Thickness:1,02 mm
- Frit volume:51,66 µl



