Order Entry
Sweden
Orders LinkContactUsLinkComponent
 

Containers, wide mouth, square, threaded

500 ml, 80,5x80,5x118,5 mm, 54 mm, 65 mm
Catalog # 216-1220
Supplier:   Kautex
Containers, wide mouth, square, threaded
Catalog # 216-1220
Supplier:  Kautex
Containers, wide mouth, square, threaded
Containers, wide mouth, square, threaded

500 ml, 80,5x80,5x118,5 mm, 54 mm, 65 mm

Price
655,00 kr
Log in for availability
1 * 21 Items
Product Details & Documents

PVC. Square. Transparent or brown transparent colours.

  • Wide neck opening
  • Easy to fill and to clean
  • Leakproof
  • Suitable for food
  • With tamper-evident closure, PP, black colour
  • Halal certified

Brown transparent containers are suitable for light-sensitive media. Due to the wide neck opening the containers are easy to fill and to clean. The contents are safe against unauthorized removal. Opening the closure leaves distinct traces.

Specifications
  • Thread:
    65 mm
  • Capacity:
    500 ml
  • Seq:
    08
  • W×D×H:
    80,5x80,5x118,5 mm
  • Neck I-Ø:
    54 mm