Containers, wide mouth, square, threaded
100 ml, 46x46x83,5 mm, 31 mm, 40 mm
Catalog # 216-1208
Supplier: Kautex
Jump to:
Product Details & Documents
PVC. Square. Transparent or brown transparent colours.
- Wide neck opening
- Easy to fill and to clean
- Leakproof
- Suitable for food
- With tamper-evident closure, PP, black colour
- Halal certified
Brown transparent containers are suitable for light-sensitive media. Due to the wide neck opening the containers are easy to fill and to clean. The contents are safe against unauthorized removal. Opening the closure leaves distinct traces.
Documents
Specifications
- Thread:40 mm
- Capacity:100 ml
- Seq:05
- W×D×H:46x46x83,5 mm
- Neck I-Ø:31 mm



