Order Entry
Sweden
Orders LinkContactUsLinkComponent
Containers, wide mouth, square with thread

Containers, wide mouth, square with thread

100 ml, 46×46×71 mm, 31 mm, 40 mm
Katalog # 215-3116
Leverantör:   Kautex
Containers, wide mouth, square with thread
Katalog # 215-3116
Leverantör:  Kautex
Containers, wide mouth, square with thread
Containers, wide mouth, square with thread

100 ml, 46×46×71 mm, 31 mm, 40 mm

Price
980,00 kr
Log in för att kolla tillgänglighet och ert pris
1 * 80 Items
Product Details & Documents

PVC, square, transparent or brown transparent colours.

  • Wide neck opening
  • Easy to fill, easy to clean
  • Leakproof
  • Suitable for food
  • Halal certified

Due to the wide neck opening the containers are easy to fill and to clean. Black closure with PE-foam insert. Brown transparent containers are suitable for light-sensitive media.

Specifikationer
  • Thread:
    40 mm
  • Capacity:
    100 ml
  • Seq:
    02
  • W×D×H:
    46×46×71 mm
  • Neck I-Ø:
    31 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.