Dropping bottles TK, glass
Without inscription, 50 ml, 92 mm, 44 mm
Catalog # HECH41319006
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Glass.
- Good chemical and physical properties
- For use in applications that do not involve high thermal stresses
- Amber coloured to protect light sensitive substances
Dropping bottles avalaible in clear and amber format with flat glass stopper.
Specifications
- Ext.Ø:44 mm
- Type:Without inscription
- Capacity:50 ml
- Height:92 mm
- Seq:03



