Luminescent bacteria test kit
NaCl solution 2% for luminescent bacteria test, 250 mL
Catalog # HACHLCK481
Supplier: Hach
Jump to:
Product Details & Documents
The luminescent bacteria test is a simple operation to carry out as a chemical analysis. It provides quick results within maximum test time of 30 min.
- Long-life preserved bacteria
- Viability indicated by natural luminescence
- Effortless compensation for interferences
The preserved luminescent bacteria are reactivated before the test is started. Toxicity is indicated by the luminescence, more the sample inhibits luminescence, more toxic it is.
Certifications: Conforms to international EN ISO 11348 standard.
Documents
Certificates
Search by Lot NumberHach LCK Cuvette Tests
Product Literature
HACHLCK482_TDS_EN
Datasheet
Specifications
Specifications
- Pk:250 mL
- Description:NaCl solution 2% for luminescent bacteria test
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



