Manual crimping tools, standard version
Manual decapper for 20 mm aluminium crimp caps
Katalog # MANA735920
Leverantör: MACHEREY-NAGEL
Gå till:
Product Details & Documents
These manual crimping tools are made of robust metal.
Manual crimpers
• Adjustable crimping height via hexagon key (not for 8 mm)
• Crimping pressure adjustable via screw in the handle
• Also for Flip Top / Flip Off caps available
Manual decappers
• Allow safe removal of caps
• No adjustment required
• Easy to handle decapper in plier style for 11 mm and 20 mm caps is avaialble
Documents
Brochure-Crimping-tools-EN.pdf Brochure-Vials-and-caps-EN.pdf
Additional Product Details
Specifikationer
- Description:Manual decapper for 20 mm aluminium crimp caps
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



