Active pirani gauges
Active pirani gauges, APG-L-NW16
Catalog # 619-0221
Supplier: EDWARDS HIGH VACUUM METTLER
Jump to:
Product Details & Documents
Model APG.
These gauges have a measuring range from atmosphere to 1×10⁻⁴ mbar and combine the gauge head and controller in one compact active unit.
- Wide range, regulated, internal power supply - runs from standard DC power supplies 20 to 36 V
- Tolerant to voltage fluctuations
- Medium and low-pressure versions available - APG-M and -MP from atmosphere to 10⁻³ mbar. APG-L from atmosphere to 10⁻⁴ mbar
- Standard analogue output 0 to 10 V - Easy to interface with a computer or plc. Fault output indication
- Adjustable set-point for process control and interlocking
- Provides vacuum status indication
- Set-point level read visually or with voltmeter
Specifications
- Description:Active pirani gauges, APG-L-NW16
- Seq:02
- Cat. No.:619-0221
- Accuracy:1×10ˉ4 mbar
- Model:APG-L-NW16
- Permitted ambient temperature for operation:+10...+60 °C
- Permitted ambient temperature for storage:0...+70 °C
- Power input:20 to 36 V dc (max 1 V ripple)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



