Order Entry
Sweden
Orders LinkContactUsLinkComponent
Precision hotplate, PZ

Precision hotplate, PZ

350×350 mm, 20...300 °C, 2200 W, 365×365 mm, PZ 35
Catalog # 453-2133
Supplier:   GESTIGKEIT HARRY
Precision hotplate, PZ
Catalog # 453-2133
Supplier:  GESTIGKEIT HARRY
Precision hotplate, PZ

350×350 mm, 20...300 °C, 2200 W, 365×365 mm, PZ 35

Price
34 675,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Precision hotplates are equipped with adjustable temperature sensors +5 to +300 °C (PZ28-1 +30 to +110 °C). These sensors function as an emergency control which protect both the appliance and the substance to be heated against dangerous overheating.

Specifications
  • Heating area:
    350×350 mm
  • Heating capacity:
    2200 W
  • Temp.:
    20...300 °C
  • Seq:
    03
  • Plate size:
    365×365 mm
  • Type:
    PZ 35
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.