Funnels with short stem, ribbed
170 mm, 26 mm, 200 mm
BRND145638
: Brand
Borosilicate glass, ribbed walls.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For rapid filtration. Cone angle 60°. Funnel lip is ground and fire-polished.
- Funnel O-Ø:200 mm
- Stem O-Ø:26 mm
- Stem length:170 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



