Funnels with short stem, ribbed
70 mm, 8 mm, 70 mm
Katalog # BRND145611
Leverantör: Brand
Gå till:
Product Details & Documents
Borosilicate glass, ribbed walls.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For rapid filtration. Cone angle 60°. Funnel lip is ground and fire-polished.
Specifikationer
- Funnel O-Ø:70 mm
- Stem O-Ø:8 mm
- Stem length:70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



