Vibratory disc mill, RS 200
Grinding set, 100 ml**, Agate
Catalog # 412-2536
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
The Vibratory Disc Mill RS200 is suitable for the extremely quick, loss-free and reproducible grinding of medium-hard, brittle and fibrous materials to analytical fineness. The RS200 is primarily used for sample preparation for spectral analysis.
- Powerful stabilised-plane-drive
- Analytical fineness in seconds with excellent reproducibility
- One-button operation with graphics display
- 10 parameter combinations as SOPs can be stored
- Grinding tools in 4 different materials
- IP 40
* depending on feed material and configuration/settiings
Ordering information: Grinding sets to be ordered separately. Grinding sets are available made of steel 1.1740 (tool steel), which are suitable for grinding without heavy-metal contamination.
Caution: * depending on feed material and configuration/settiings
** only for speed of 700 min⁻¹
Specifications
- Description:Grinding set, 100 ml**
- Material:Agate
- Seq:11
Accessories
Product Information
- Catalog #AvailabilityPrice
- O-ring for grinding set 250 ml steelO-ring for grinding set 250 ml steelRETS05.114.0076Log in for availability1 * 1 Items - 225,00 kr
Product Information
- Catalog #AvailabilityPrice
- O-ring for grinding set 50 ml agate and zirconium oxideO-ring for grinding set 50 ml agate and zirconium oxideRETS05.114.0069Log in for availability1 * 1 Items - 155,00 kr
Product Information
- Catalog #AvailabilityPrice
- O-ring for grinding set 100 ml steel and zirconium oxide, 250 ml tungsten carbideO-ring for grinding set 100 ml steel and zirconium oxide, 250 ml tungsten carbideRETS05.114.0067Log in for availability1 * 1 Items - 155,00 kr
Product Information
- Catalog #AvailabilityPrice
- O-ring for grinding set 50 ml steel
Product Information
- Catalog #AvailabilityPrice
- O-ring for grinding set 50 ml tungsten carbideO-ring for grinding set 50 ml tungsten carbideRETS05.114.0068Log in for availability1 * 1 Items - 155,00 kr



