Order Entry
Sweden
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

320×260 mm, 30 kg, 128 - 470 mm, Blue
Catalog # RLAA2042
Supplier:   R L ENTERPRISES
Laboratory jacks
Catalog # RLAA2042
Supplier:  R L ENTERPRISES
Laboratory jacks

320×260 mm, 30 kg, 128 - 470 mm, Blue

Price
15 425,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These lab jacks are manufactured to close tolerances from aluminium with stainless steel operating screw.

  • Top and bottom plates are specially designed aluminium extrusion giving exceptional rigid and robust support without excessive weight
  • Plates are blue anodised finish
  • Designed to be completely stable and free from rocking movements
Specifications
  • Max. static load capacity:
    30 kg
  • Plate size:
    320×260 mm
  • Working height:
    128 - 470 mm
  • Colour:
    Blue
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.