Order Entry
Sweden
Orders LinkContactUsLinkComponent
Containers, wide mouth, square with thread

Containers, wide mouth, square with thread

300 ml, 67,5×67,5×94 mm, 41 mm, 50 mm
Catalog # 215-3907
Supplier:   Kautex
Containers, wide mouth, square with thread
Catalog # 215-3907
Supplier:  Kautex
Containers, wide mouth, square with thread
Containers, wide mouth, square with thread

300 ml, 67,5×67,5×94 mm, 41 mm, 50 mm

Price
25,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PVC, square, transparent or brown transparent colours.

  • Wide neck opening
  • Easy to fill, easy to clean
  • Leakproof
  • Suitable for food
  • Halal certified

Due to the wide neck opening the containers are easy to fill and to clean. Black closure with PE-foam insert. Brown transparent containers are suitable for light-sensitive media.

Specifications
  • Thread:
    50 mm
  • Capacity:
    300 ml
  • Seq:
    04
  • W×D×H:
    67,5×67,5×94 mm
  • Neck I-Ø:
    41 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.