Stopcocks, straight ot T-bore type
2 mm, 4 mm
Catalog # BRND88655
Supplier: Brand
Jump to:
Product Details & Documents
PTFE, with PP valve lever.
- Excellent chemical resistance
- Max. pressure 1 bar
- Can be sterilised at 135 °C
With two or three integrated hose nozzles.
Specifications
- Hole Ø:2 mm
- For tube I-Ø:4 mm



