Stopcocks, straight ot T-bore type
4 mm, 7 mm
BRND88630
: Brand
PTFE, with PP valve lever.
- Excellent chemical resistance
- Max. pressure 1 bar
- Can be sterilised at 135 °C
With two or three integrated hose nozzles.
- Hole Ø:4 mm
- For tube I-Ø:7 mm



