Order Entry
Sweden
Orders LinkContactUsLinkComponent
Stopcocks, straight ot T-bore type

Stopcocks, straight ot T-bore type

2 mm, 4 mm
Catalog # BRND88615
Supplier:   Brand
Stopcocks, straight ot T-bore type
Catalog # BRND88615
Supplier:  Brand
Stopcocks, straight ot T-bore type
Stopcocks, straight ot T-bore type

2 mm, 4 mm

Price
570,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PTFE, with PP valve lever.

  • Excellent chemical resistance
  • Max. pressure 1 bar
  • Can be sterilised at 135 °C

With two or three integrated hose nozzles.

Specifications
  • Hole Ø:
    2 mm
  • For tube I-Ø:
    4 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.