Durapore® Millipak® Final Fill Capsules
Supplier: Merck
New Product
Certificates
About this item
Directions for Use: Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer general guidelines section of user guide shipped with this product
Storage Statement: Please refer user guide shipped with this product
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Material: PVDF membrane
polysulfone housing
silicone O-ring
Fitting: fitting (19 mm sanitary flange inlet and outlet)