Order Entry
Sweden
ContactUsLinkComponent
Acrylamide ≥98.0% (by titrimetric analysis) for electrophoresis
Acrylamide ≥98.0% (by titrimetric analysis) for electrophoresis
Supplier:  TCI
Certificates
undefined
Acrylamide ≥98.0% (by titrimetric analysis) for electrophoresis
Supplier:  TCI

Specification Test Results

  • Appearance:
    White powder to crystal
  • Purity (Bromination Method):
    min. 98.0 %
  • Melting point:
    83.0 to 87.0 deg-C
  • Drying loss:
    max. 2.0 %
  • pH:
    5.0 to 7.0 (50 g/L, 25 deg-C)

Specification Test Results

Related Information