Refrigerators, BioFresh, upright
Catalog # LIEBKB4210
Supplier: Liebherr
Specifications
- B×D×H, utv:600×630×1852 mm
- Kapacitet:244 l
- Beskrivning:Refrigerator, KB 4210 Comfort BioFresh
- Modell:KB 4210 Comfort BioFresh
- Art.nr:LIEBKB4210
- Larm:Audible
- Avfrostning:Automatic
- Display:Digital
- Dörrtyp:1 solid swing door, reversible hinge right
- Fläktar:+
- Material:Stål
- Hyllor/lådor:5 glass shelves, 3 drawers
- Yttermått, B×D×H:600×630×1852 mm
- Energiklass:A+
- Förp.:1
Specifications
About this item
These are ideal for fresh food at home or house-hold type environment. This includes hotels, homes, motels, lodging, catering and similiar services.
- The LED ceiling light creates a high-class lighting ambience within the refrigerator
- GlassLine storage shelves
- The door seal is designed to match the appliance door or housing colour