Order Entry
Sweden
ContactUsLinkComponent
 
Combined fridge freezers, comfort, top freezer, CTP series
  LIEBCTP3016
 :  Liebherr
undefined
Combined fridge freezers, comfort, top freezer, CTP series
  LIEBCTP3016
 :  Liebherr

 

  • W×D×H ext.:
    600×630×1611 mm
  • Capacity:
    212 + 63 l
  • Description:
    Combined refrigerator/freezer, white coated steel, CTP 3016, with right interchangeable door hinge
  • Seq:
    05
  • Model:
    CTP 3016 Comfort
  • Cat. No.:
    LIEBCTP3016
  • Defrost:
    Refrigerator: automatic Freezer: manual
  • Display:
    LCD + digital
  • Fans:
    Yes
  • Material:
    Steel
  • Shelves/drawers:
    9 glass shelves (refrigerator), 1 glass shelf (freezer), 2 baskets
  • Energy class:
    A++
  • Pk:
    1

 

 

These combined fridge freezers with SmartFrost technology freezes food faster and reduces ice build-up, making defrosting simpler and quicker. It also provides a more flexible storage area with greater capacity and improved energy consumption for lower running costs.

  • Smooth and easy-to-clean interior
  • Swingline design with elegant side-edge relief
  • Reversible door hinges permit optimum use of the appliance
  • Transparent vegetable bins with plenty of space for organised storage

Models CTP 3016 and 3316 feature high-performance PowerCooling system which rapidly cools down freshly stored food and creates an even cooling temperature throughout the interior. The Automatic SuperFrost function quickly reduces the temperature to ‒32 °C and thus creates the cold air required to preserve vital vitamins. In addition, slimline door handle with integrated opening mechanism ensure that the appliance doors can be opened with a minimum of effort.