Order Entry
Sweden
ContactUsLinkComponent
Tetrabutylammonium acetate ≥90.0% (by titrimetric analysis)
Tetrabutylammonium acetate ≥90.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Tetrabutylammonium acetate ≥90.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Yellow powder to lump
  • Purity (Nonaqueous Titration):
    min. 90.0 %
  • Water:
    max. 10.0 %

Specification Test Results