Order Entry
Sweden
ContactUsLinkComponent
1-Propanol ≥99.5% (by GC)
1-Propanol ≥99.5% (by GC)
Leverantör:  TCI
Certifikat
undefined
1-Propanol ≥99.5% (by GC)
Leverantör:  TCI

Specifikationstestresultat

  • Appearance:
    Colorless clear liquid
  • Purity (GC):
    min. 99.5 %
  • Density (20deg.C):
    0.8010 to 0.8060 g/mL
  • Water:
    max. 0.2 %

Specifikationstestresultat