Order Entry
Sweden
ContactUsLinkComponent
Tetrabutylammonium chloride ≥98.0% (by titrimetric analysis)
Irritant
Tetrabutylammonium chloride ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Tetrabutylammonium chloride ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Nonaqueous Titration):
    min. 98.0 %
  • Solubility in Water:
    almost transparency
  • Water:
    max. 1.0 %

Specification Test Results

Related Information

Frequently Bought Together