Cleanroom wipes, microdenier, Vertex®
Catalog # 115-1403
Supplier: Texwipe
Specifications
- Packed:100 wipes/bag
- Description:TX59
- L×W:230×230 mm
- Model:Vertex®
- Fibres (>100 µm):320/m²
- Basis weight:190 g/m²
- Particle generation (>=0,5 µm):9,0 × 10⁶/m²
- Absorbency:350 ml/m²
- Absorbency rate:0,3 s
- Extractables - using deionised water:0,01 g/m²
- Extractables - using isopropyl alcohol:0,07 g/m²
- Ions - calcium:<0,40 ppm
- Ions - magnesium:<0,04 ppm
- Ions - potassium:<0,08 ppm
- Ions - sodium:<0,30 ppm
- Ions - chloride:<0,10 ppm
- Pk:100
Specifications
About this item
This 100% polyester double knit microdenier wipe made on Texwipe's Vertex process is ideal for wiping surfaces that are most susceptible to scratching.
- Tight fabric provides less chance of catching on a surface and breaking yarn filaments
- Very soft: Ideal for sensitive surfaces
- Can be used with bleach-based cleaners
- Does not leave behind a barrier layer and is able to capture more particles within the fibre bundle
The yarn has four times the number of filaments and twice the surface area in the yarn bundle compared to standard polyester wipes which increases wiping efficiency and softness.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.