Order Entry
Sweden
ContactUsLinkComponent
Betaine, anhydrous 98% for analysis
Betaine, anhydrous 98% for analysis
Certificates
undefined
Betaine, anhydrous 98% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1 % (140°C, 3 h)
  • Sulfated ash:
    ≤0.1 %
  • UV transmittance:
    ≥95 % (c=10, H2O, 430 nm) 1 cm cell
  • Titration with HClO4:
    97.5 to 102.5 %
  • Chloride (Cl):
    ≤200 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Iron (Fe):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information