High visibility rain trousers, Bastogne 6361
: SIOEN
Rain trousers with elasticated waist and high frequency welded seams. Made of Flexothane® Essential (100% polyester knitting with PU coating).
- Waterproof and windproof
- Legs adjustable by press studs
- With reflective tape
Weight: 170 g/m²
: EN 471 (1-2), ENV 343 (3-1)
- Catalog No:
- 113-5979
- 113-5980
- 113-5981
- 113-5983
- 113-5982
- 113-5976
- 113-5975
- SIOE6361/FC1/3XL
- 113-5977
- 113-5978
- 113-5985
- 113-5984
- Model:
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Bastogne Flexothane Essential
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Flexothane® Essential (100% polyester knitting with PU coating)
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²