Order Entry
Sweden
ContactUsLinkComponent
 
VWR® Micro Star 12, Microcentrifuge
  521-1651
undefined
VWR® Micro Star 12, Microcentrifuge
  521-1651

 

  • Max. capacity:
    12×1,5/2,0 ml
  • Max. speed:
    13500 min⁻¹
  • Description:
    Microcentrifuge Micro Star 12
  • Model:
    Micro Star 12
  • Max. RCF:
    12300 ×g
  • Power supply:
    230 V / 50 - 60 Hz
  • Timer:
    1 - 30 min
  • Weight:
    4,4 kg
  • W×D×H:
    208×245×145 mm
  • Pk:
    1

 

 

Safe and easy to use centrifuge, delivering optimum performance in a compact unit.

  • Compact design with small footprint
  • Rapid acceleration and deceleration together with quiet operation characteristics
  • Alarms for over-speed and over-heat
  • Autoclavable rotor for 12×1,5/2,0 ml tubes includes biosafety rotor lid

All operating parameters, including rpm, RCF and remaining time, are set and displayed digitally. It has an automatic lid release, pulse-spin function for fast, convenient quick spins, and a unique internal airflow design to reduce the heating up of samples.

 : Supplied with fixed angle microtube rotor and adapters for 0,2 ml PCR tubes (pack of 12).
 : UK customers note these units require UK plugs, please include Free of Charge UK plug (RSCO311-9315) when ordering.