Order Entry
Sweden
ContactUsLinkComponent
Acetone cyanohydrin 99% stabilised
Acetone cyanohydrin 99% stabilised
Certificates
undefined
Acetone cyanohydrin 99% stabilised

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3990 to 1.4010 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Stabilizer:
    Approx. 0.3% H3PO4

Specification Test Results

Related Information