Order Entry
Sweden
ContactUsLinkComponent
Probes for 435
Probes for 435
Catalog # 620-1233
Leverantör:  TESTO
undefined
Probes for 435
Catalog # 620-1233
Leverantör:  TESTO

Specifikationer

  • Range:
    –20…+70 °C; 0 - 100 % RH
  • Description:
    Standard humidity and ambient air probe
  • Length:
    1160 mm (cable length)
  • Accuracy:
    ±0,3 °C; ±2,0 % RH (2 - 98 % RH)
  • Pk:
    1
  • Ø×L:
    Probe shaft: 12×140 mm

Specifikationer

Om denna produkt