Order Entry
Sweden
ContactUsLinkComponent
Multiparametermätare (pH/konduktivitet/DO), bänk, inoLab® Multi 9310 IDS
Multiparametermätare (pH/konduktivitet/DO), bänk, inoLab® Multi 9310 IDS
Supplier:  WTW
Certificates
undefined
Multiparametermätare (pH/konduktivitet/DO), bänk, inoLab® Multi 9310 IDS
Supplier:  WTW

Specifications

  • Catalog No:
  • 665-0247
  • 665-0249
  • 665-0257
  • 665-0248
  • 665-0255
  • 665-0253
  • 665-0251
  • Modell:
  • Multi 9310
  • Multi 9310
  • Multi 9310
  • Multi 9310
  • Multi 9310
  • Multi 9310
  • Multi 9310
  • pH – område:
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • pH – noggrannhet:
  • ±0,004
  • pH – kalibrering:
  • 1- to 5-points
  • mV - område:
  • ±1200,0
  • mV - noggrannhet:
  • ±0,2
  • Konduktivitetsområde:
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Konduktivitetsnoggrannhet:
  • ±0,5% of value
  • Konduktivitetskalibrering:
  • 1-point
  • Resistivitet – område:
  • 0,5 Ω.cm - 100 MΩ.cm
  • Resistivitet - noggrannhet:
  • ±0,5% of value
  • Salinitet – område:
  • 0,0 - 70,0
  • Salinitet – noggrannhet:
  • ±0,5% of value
  • TDS – område:
  • 0 - 1999 mg/l / 0,0 - 199,9 g/l
  • TDS – noggrannhet:
  • ±0,5% of value
  • DO koncentration:
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Syre – mättnad:
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • Depending on sensor
  • OD kalibrering:
  • 1-point
  • Temperaturkompensation:
  • Yes, except ORP
  • Display:
  • Graphic LCD, backlit
  • Graphic LCD, backlit
  • Graphic LCD, backlit
  • Graphic LCD, backlit
  • Graphic LCD, backlit
  • Graphic LCD, backlit
  • Graphic LCD, backlit
  • Strömförsörjning:
  • Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • Minne – loggerfunktion:
  • Manual/timer controlled
  • Manual/timer controlled
  • Manual/timer controlled
  • Manual/timer controlled
  • Manual/timer controlled
  • Manual/timer controlled
  • Manual/timer controlled
  • Minne kapacitet:
  • Manual: 500 data sets; automatic: 4500 data sets
  • Manual: 500 data sets; automatic: 4500 data sets
  • Manual: 500 data sets; automatic: 4500 data sets
  • Manual: 500 data sets; automatic: 4500 data sets
  • Manual: 500 data sets; automatic: 4500 data sets
  • Manual: 500 data sets; automatic: 4500 data sets
  • Manual: 500 data sets; automatic: 4500 data sets
  • Anslutningar:
  • ADA S7/IDS (optional)
  • Utgångar:
  • Mini USB-B
  • Mini USB-B
  • Mini USB-B
  • Mini USB-B
  • Mini USB-B
  • Mini USB-B
  • Mini USB-B

Specifications

Frequently Bought Together